Zoro Homepage

Elmo Edp-3600 & Edp-6100, RPA6100

  • Mfr # RPA6100

  • Zoro # G6177928


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8"
Width
6.3"
Material
Steel
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA6100
Zoro #
G6177928
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.3"
Depth
5.5"

Details

Color
Black
Material
Steel
Product Type
Ceiling Mount
Compatibility
ELMO Projectors: EDP-3600, EDP-6100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.