
Epson Elp5000 Rev.Yy
Mfr # RPA5000
Zoro # G5473116
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Material
Steel
Depth
5.5"
Width
6.3"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPA5000
Zoro #
G5473116
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Depth
5.5"
Width
6.3"
Details
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Epson ELP-5000 Projector
Maximum Load Capacity
50 lb
Certifications & Standards
UL
Package Contents
Product Series
RPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.