Zoro Homepage

Epson Elp5500, RPA5500

  • Mfr # RPA5500

  • Zoro # G5493504


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Material
Steel
Depth
5.5"
Color
Black
Width
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA5500
Zoro #
G5493504
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
5.5"
Width
6.3"

Details

Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Epson Projectors: ELP-5500C, ELP-5550C, ELP-7500C, ELP-7550C
Product Series
RPA
Maximum Load Capacity
50 lb
Package Contents
Certifications & Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.