
Epson Emp-500C, 700C, 710C
Mfr # RPA700
Zoro # G5483537
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Epson Projectors: EMP-500C, EMP-503C, EMP505C, EMP-700C, EMP-703C, EMP710C, EMP713P, EMP-715C
Product Series
RPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA700
Zoro #
G5483537
UPC #
-
Country of Origin
Unknown
Details
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Epson Projectors: EMP-500C, EMP-503C, EMP505C, EMP-700C, EMP-703C, EMP710C, EMP713P, EMP-715C
Product Series
RPA
Certifications & Standards
UL
Package Contents
Device Supported
Projector
Maximum Load Capacity
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.