
Epson Emp-6100I, RPMA166
Mfr # RPMA166
Zoro # G5472242
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Height
6.50 in
Width
2.75 in
Standards
UL
Depth
5.50 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA166
Zoro #
G5472242
UPC #
841872094687
Country of Origin
United States
Dimensions
Height
6.50 in
Width
2.75 in
Depth
5.50 in
Details
Standards
UL
Color
Black
Device Supported
Projector
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Package Contents
RPMA166 Inverted Projector Ceiling Mount with Keyed Locking Includes: 1 x Interface Bracket4 x 10-24 Thumb Nuts1 x All-Points Security Kit1 x Wrench, Hex, 5/32"3 x Screw, Pan Head, M4 x 10mm1 x Screw, Pan Head, M4 x 20mm4 x Washer, Flat, M41 x Spacer, Nylon,1/2"x 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.