Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epson Emp-7800, RPMB024

  • Mfr # RPMB024

  • Zoro # G5507382


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Height
6.50 in
Device Supported
Projector
Width
2.75 in
Maximum Load Capacity
50 lb
Package Contents
RPMB024 Projector Ceiling Mount with Keyed Locking Includes: 1 x Interface Bracket4 x 10-24 Thumb Nuts1 x All-Points Security Kit4 x Screw, Philips Pan Head, Machine, M4 x 20mm4 x Washer, Flat, M44 x (1/2" x 0.194" x 1/2") Round Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMB024
Zoro #
G5507382
UPC #
841872083476
Country of Origin
United States

Dimensions

Height
6.50 in
Width
2.75 in
Depth
5.50 in

Details

Device Supported
Projector
Maximum Load Capacity
50 lb
Package Contents
RPMB024 Projector Ceiling Mount with Keyed Locking Includes: 1 x Interface Bracket4 x 10-24 Thumb Nuts1 x All-Points Security Kit4 x Screw, Philips Pan Head, Machine, M4 x 20mm4 x Washer, Flat, M44 x (1/2" x 0.194" x 1/2") Round Spacer
Product Type
Ceiling Mount
Certifications & Standards
UL
Color
Black
Compatibility
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.