Zoro Homepage

Epson Emp-7800, RPMC024

  • Mfr # RPMC024

  • Zoro # G5502044


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
2.75 in
Material
Steel
Depth
5.50 in
Color
Black
Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC024
Zoro #
G5502044
UPC #
841872085920
Country of Origin
United States

Dimensions

Height
2.75 in
Depth
5.50 in
Width
6.50 in

Details

Material
Steel
Color
Black
Maximum Load Capacity
50 lb
Product Type
Ceiling Mount
Device Supported
Projector
Package Contents
Speed-Connect RPMC024 Projector Ceiling Mount with Keyed Locking Includes:1 x Interface Bracket4 x Screw, Philips Pan Head, Machine, (M4 x 20mm)4 x (10-24) Thumb Nuts4 x Washer, Flat, M41 x All-Points Security Kit4 x (1/2" x 0.194" x 1/2") Round Spacer
Product Line
Speed-Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.