
Epson Emp-7800, SLB024
Mfr # SLB024
Zoro # G5467997
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
SLB
Device Supported
Projector
Product Type
Mounting Bracket
Package Contents
SLB024 Custom Interface Bracket4 x Screw, Philips Pan Head, Machine, M4 x 20mm4 x 10-24 Thumb Nuts4 x Washer, Flat, M41 x All Points Security Kit4 x 1/2" x 0.194" x 1/2" Round Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLB024
Zoro #
G5467997
UPC #
841872024752
Country of Origin
United States
Details
Color
Black
Series
SLB
Device Supported
Projector
Product Type
Mounting Bracket
Package Contents
SLB024 Custom Interface Bracket4 x Screw, Philips Pan Head, Machine, M4 x 20mm4 x 10-24 Thumb Nuts4 x Washer, Flat, M41 x All Points Security Kit4 x 1/2" x 0.194" x 1/2" Round Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.