Zoro Homepage

Er-12Space/18" Deep

  • Mfr # ER-12-18

  • Zoro # G5370146


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22.6"
Weight Capacity
150 lb
Application
A/V Equipment
Depth
17.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-12-18
Zoro #
G5370146
UPC #
670429022510
Country of Origin
United States

Dimensions

Height
22.6"
Depth
17.9"
Rack Depth
17 in
Rack Height
12U

Details

Color
Black
Weight Capacity
150 lb
Application
A/V Equipment
Mounting
Floor Standing
Product Type
Rack Cabinet
Series
ER
Assembly
Required
Item
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.