Zoro Homepage

Erd-16Spaces/Perforated

  • Mfr # ERD-16P

  • Zoro # G5370408


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black Powder Coat
Material
Steel
Standards
TAA Compliant
Product Type
Door Panel
Compatibility
Raxxess 16U Economy Rack (ER)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERD-16P
Zoro #
G5370408
UPC #
670429026037
Country of Origin
United States

Dimensions

Compatible Rack Height
16U

Details

Color
Black Powder Coat
Material
Steel
Standards
TAA Compliant
Product Type
Door Panel
Compatibility
Raxxess 16U Economy Rack (ER)
Item
Door Panel
Series
ERD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.