
Esd-4 With Lock
Mfr # ESD-4-L
Zoro # G5371817
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Width
17.1"
Weight Capacity
30 lb
Features
Key Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESD-4-L
Zoro #
G5371817
UPC #
670429366706
Country of Origin
China
Dimensions
Width
17.1"
Depth
14.6"
Rack Height
4U
Rack Depth
14 in
Details
Color
Black
Material
Steel
Weight Capacity
30 lb
Features
Key Lock
Product Type
Rack Drawer
Assembly
Not Required
Series
ESD
Item
Rack Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.