
Extended Triple Array Cart Mt
Mfr # KFA325B
Zoro # G5367626
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Type
Crossbar
Overall Height
4.5 in
Overall Width
53.8 in
Overall Depth
10.9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFA325B
Zoro #
G5367626
UPC #
841872117874
Country of Origin
United States
Dimensions
Overall Height
4.5 in
Overall Width
53.8 in
Overall Depth
10.9 in
Maximum Screen Size Supported
25 in
Details
Type
Crossbar
Color
Black
Item
KFA325 Mounting Crossbar
Includes
Series
KFA
Compatible With
Flat Panel Display
Features
Supports 3 Monitors Up To 25" Wide, Allows Easy Mounting of Three Widescreen Monitors on a Cart or Stand
Recycled
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.