
EXTRA LARGE TILT MOUNT ASSEMBLY, TAA
Mfr # XTM1U-G
Zoro # G516470653
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
250 lb
Color
Black
Device Supported
TV
Minimum Screen Size Supported
55 in
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTM1U-G
Zoro #
G516470653
UPC #
841872000000
Country of Origin
United States
Dimensions
Minimum Screen Size Supported
55 in
Height Adjustable
Yes
Maximum Screen Size Supported
100 in
Depth
2.50 in
Width
42.75 in
Height
24.50 in
Details
Maximum Load Capacity
250 lb
Color
Black
Device Supported
TV
Features
ClickConnect Latching, Tilt, Cable Management, ControlZone Leveling Adjustment, Lateral Adjustment, Adjustable
Product Line
Fusion Wall Tilt
Compatible With
TV
Package Contents
X-Large Fusion Micro-Adjustable Tilt Wall Mount, TAA Compliant, Custom Hardware Kit
Item
Wall Mount
Certifications & Standards
TAA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.