Zoro Homepage

Extreme Tilt Column Mnt, Blk

  • Mfr # KRA231B

  • Zoro # G6240474


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Monitor
Maximum Load Capacity
25 lb
Series
KRA
Maximum Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA231B
Zoro #
G6240474
UPC #
841872164106
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
Black
Device Supported
Monitor
Maximum Load Capacity
25 lb
Series
KRA
Product Type
Mounting Adapter
Number of Displays Supported
1
Compatibility
Chief - K1C/K2C Series Monitor Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.