
Extreme Tilt Column Mnt, Slv
Mfr # KRA231S
Zoro # G6225476
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Maximum Screen Size Supported
30 in
Maximum Load Capacity
25 lb
Device Supported
Monitor
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRA231S
Zoro #
G6225476
UPC #
841872164113
Country of Origin
China
Dimensions
Maximum Screen Size Supported
30 in
Details
Color
Silver
Maximum Load Capacity
25 lb
Device Supported
Monitor
Product Type
Mounting Adapter
Number of Displays Supported
1
Series
KRA
Compatibility
Chief - K1C/K2C Series Monitor Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.