
F1, 12U, 28" Deep, Black
Mfr # YF1F1228B
Zoro # G6203645
product price: $648.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Depth
30"
Width
26.6"
Height
34"
Features
Removable Panel, Adjustable Rear Rail, Casters, Vented, Adjustable Mounting Rails
Product Type
Rack Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YF1F1228B
Zoro #
G6203645
UPC #
670429371373
Country of Origin
United States
Dimensions
Depth
30"
Width
26.6"
Height
34"
Details
Features
Removable Panel, Adjustable Rear Rail, Casters, Vented, Adjustable Mounting Rails
Product Type
Rack Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.