Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F1, 20U, 28" Deep, Maple

  • Mfr # YF1F2028M

  • Zoro # G5502367


product price: $854.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Maple
Height
48"
Width
26.6"
Load Capacity
500 lb
Depth
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF1F2028M
Zoro #
G5502367
UPC #
670429371427
Country of Origin
United States

Dimensions

Height
48"
Width
26.6"
Depth
30"
Rack Depth
26 in
Rack Height
20U

Details

Item
Rack Cabinet
Color
Maple
Load Capacity
500 lb
Assembly
Preassembled
Series
F1
Application
A/V Equipment
Product Type
Rack Cabinet
Maximum Load Capacity
500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.