Zoro Homepage

F1, 28U, 28" Deep, Mahogany

  • Mfr # YF1F2828H

  • Zoro # G5501082


product price: $906.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Height
62"
Width
26.6"
Load Capacity
500 lb
Material
Steel, Wood
Series
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF1F2828H
Zoro #
G5501082
UPC #
670429371441
Country of Origin
United States

Dimensions

Height
62"
Width
26.6"
Depth
30"
Rack Height
28U

Details

Item
Rack Cabinet
Color
Mahogany
Load Capacity
500 lb
Material
Steel, Wood
Series
F1
Assembly
Preassembled
Standards
UL Listed
Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.