Zoro Homepage

F1, 28U, 28" Deep, Maple

  • Mfr # YF1F2828M

  • Zoro # G5458784


product price: $906.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Height
62"
Width
26.6"
Load Capacity
500 lb
Material
Steel, Solid Wood, Acrylic
Mounting
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF1F2828M
Zoro #
G5458784
UPC #
670429371458
Country of Origin
United States

Dimensions

Height
62"
Width
26.6"
Depth
30"

Details

Item
A/V Equipment Cabinet
Color
Maple
Load Capacity
500 lb
Material
Steel, Solid Wood, Acrylic
Mounting
Floor
Features
Rear Door, Ventilated, Reversible, Hinged Door
Series
F1
Product Type
A/V Equipment Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.