FILTER ASSEMBLY
- Mfr # 226005
- Zoro # G2517799
product price:Â
$
50.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inlet Port Thread Size
3/4 in. NPT
Micron Rating
10
Max. Pressure (PSI)
250
Max. Flow GPM
25
Weight
2 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 226005
- Zoro #
- G2517799
- UPC #
- 615986030400
- Country of Origin
- United States
Dimensions
- Inlet Port Thread Size
- 3/4 in. NPT
- Fits Chest Size
- The High Quality Construction and Durability Ensure your Hydraulic System Stays in Top Form
- Outlet Port Thread Size
- 3/4"
Details
- Micron Rating
- 10
- Max. Pressure (PSI)
- 250
- Max. Flow GPM
- 25
- Weight
- 2 lbs.
- Item
- Return Line Hydraulic Filter
- Max. Flow
- 60 gpm
- Application
- Low Pressure Applications, Return Line Applications
- Outlet Type
- NPTF
- Filter Media - Filters
- Paper
- Bypass Valve Pressure
- 15 psi
- Inlet Type
- NPTF
- Primary Filter Removes
- Contaminants
- Max. Pressure
- 250 psi
- Bypass Valve Included
- Yes
- Features
- The High Quality Construction and Durability Ensure your Hydraulic System Stays in Top Form
Description
Return Line Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 10, Max. Flow 60 gpm, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 250 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.