Zoro Homepage

FILTER ASSEMBLY

  • Mfr # 226009

  • Zoro # G2517141


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Paper
Bypass Valve Pressure
15 psi
Max. Pressure
200 psi
Inlet Port Thread Size
1 1/4 in. NPT
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226009
Zoro #
G2517141
UPC #
615986030424
Country of Origin
United States

Dimensions

Inlet Port Thread Size
1 1/4 in. NPT
Outlet Port Thread Size
1 1/4"

Details

Filter Media - Filters
Paper
Bypass Valve Pressure
15 psi
Max. Pressure
200 psi
Micron Rating
10
Max. Pressure (PSI)
200
Max. Flow
70 gpm
Item
Return Line Hydraulic Filter
Application
Low Pressure Applications, Return Line Applications
Features
The High Quality Construction and Durability Ensure your Hydraulic System Stays in Top Form
Max. Flow GPM
70
Weight
4 lbs.
Primary Filter Removes
Contaminants
Bypass Valve Included
Yes
Outlet Type
NPTF
Inlet Type
NPTF

Description

Return Line Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 10, Max. Flow 70 gpm, Inlet Port Thread Size 1 1/4 In., Outlet Port Thread Size 1 1/4 In., Max. Pressure 200 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.