Fine Metering Spool Valve 13 GPM, SAENo 10 Inlet/Outlet, 2 Spool, 3625 PSI

  • Mfr # 220872

  • Zoro # G4676992


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
13
Valve Type - Hydraulic Valves
2 Spool, 4 Way 4 Pos, Tandem Center, Spring to Neutral, w/4th Pos Detent
Work Port Size - Hydraulic Valves
SAE 8
Outlet Port Size - Hydraulic Valves
SAE 10
Max. Pressure - Hydraulic Valves
3625 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220872
Zoro #
G4676992
UPC #
615986031056
Country of Origin
Bulgaria

Dimensions

Work Port Size - Hydraulic Valves
SAE 8
Outlet Port Size - Hydraulic Valves
SAE 10

Details

Item
Control Valve,13 GPM,2 Spool
Flow Rate (GPM)
13
Valve Type - Hydraulic Valves
2 Spool, 4 Way 4 Pos, Tandem Center, Spring to Neutral, w/4th Pos Detent
Max. Pressure - Hydraulic Valves
3625 PSI
Number of Spools - Hydraulic Valves
2

Description

Control Valve,13 GPM,2 Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.