Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIT LARGE EXTENDED TILT WALL MOUNT - FOR DISPLAYS 43-85

  • Mfr # RLXT3

  • Zoro # G516470745


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Features
Lateral Adjustment, Flexible, Tilt, +/- 10ยบ Tilt, Magnetic Pull/Release System
Height Adjustable
Yes
Height
19.18 in
Color
Black
Minimum Screen Size Supported
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLXT3
Zoro #
G516470745
UPC #
841872000000
Country of Origin
China

Dimensions

Height Adjustable
Yes
Height
19.18 in
Minimum Screen Size Supported
43 in
Depth
2.67 in
Maximum Screen Size Supported
85 in
Width
38 in

Details

Features
Lateral Adjustment, Flexible, Tilt, +/- 10ยบ Tilt, Magnetic Pull/Release System
Color
Black
Mount Pattern
Universal
Item
Wall Mount
Package Contents
Large Fit Extended Tilt Display Wall Mount, Leveling Screw, Ball end Hex-Key
Product Line
Large FIT
Durability
Theft Resistant
Maximum Load Capacity
150 lb
Device Supported
Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.