Zoro Homepage

Fit Medium Tilt Wall Mount

  • Mfr # RMT3

  • Zoro # G712494347


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19.18 in
Width
22 in
Load Capacity
125 lb
Includes
Medium Fit Tilt Display Wall Mount, 0.75" (19 mm) Post-Installation Leveling Screw , 10" (254 mm) Ball End Hex-Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMT3
Zoro #
G712494347
UPC #
841872176673
Country of Origin
China

Dimensions

Height
19.18 in
Width
22 in
Depth
2 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in
Minimum Screen Size Supported
32 in
Height Adjustable
Yes
Maximum Screen Size Supported
65 in

Details

Item
Wall Mount
Color
Black
Load Capacity
125 lb
Includes
Medium Fit Tilt Display Wall Mount, 0.75" (19 mm) Post-Installation Leveling Screw , 10" (254 mm) Ball End Hex-Key
Features
Landscape/Portrait Mounting, 12° Tilt, Magnetic Pull/Release System
Mount Profile
Low Profile
Mount Pattern
Universal
Application
Wall
Device Supported
Display
Durability
Theft Resistant
Series
Medium FIT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.