Zoro Homepage

FIT X-LARGE TILT WALL MOUNT - FOR DISPLAYS 49-98

  • Mfr # RXT3

  • Zoro # G216470755


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Display, Wall Plate
Color
Black
Mount Profile
Low Profile
Width
38 in
Height Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXT3
Zoro #
G216470755
UPC #
841872000000
Country of Origin
China

Dimensions

Width
38 in
Height Adjustable
Yes
Minimum Extended Height
0.75 in
Maximum Screen Size Supported
98 in
Depth
2.50 in
Height
27.05 in
Minimum Screen Size Supported
49 in

Details

Device Supported
Display, Wall Plate
Color
Black
Mount Profile
Low Profile
Item
Wall Mount
Maximum Load Capacity
250 lb
Mount Pattern
Universal
Product Line
Extra-Large Fit
Features
Quick Release Mechanism, 12° Tilt, Adjustable Tilt, Landscape Mounting, Lateral Adjustment
Package Contents
Extra-Large Fit™ Tilt Display Wall Mount, 0.75" (19 mm) Post-Installation Leveling Screw, 10" (254 mm) Ball

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.