
Fixed Base Music Production St
Mfr # QMP1FB
Zoro # G6205255
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Height
94"
Width
36"
Depth
30"
Material
Steel
Features
Telescoping, Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMP1FB
Zoro #
G6205255
UPC #
670429381945
Country of Origin
China
Dimensions
Height
94"
Width
36"
Depth
30"
Details
Material
Steel
Features
Telescoping, Cable Management
Color
Black
Product Type
Floor Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.