Zoro Homepage

Fixed Pipe 24" Silver

  • Mfr # CMS024S

  • Zoro # G5364327


product price: $37.79
/ea

Key Features

Color
Silver
Material
Aluminum
Application
Pole
Max. Load Capacity
500 lb
Mount Profile
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS024S
Zoro #
G5364327
UPC #
841872092782
Country of Origin
United States

Details

Color
Silver
Material
Aluminum
Application
Pole
Item
Mounting Extension
Max. Load Capacity
500 lb
Mount Profile
Fixed
Device Supported
Ceiling Plate, Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.