Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Pipe 48" Silver

  • Mfr # CMS048S

  • Zoro # G5363943


product price: $63.89
/ea

Key Features

Color
Silver
Material
Aluminum
Height
48 in
Width
1.90 in
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS048S
Zoro #
G5363943
UPC #
841872104171
Country of Origin
United States

Dimensions

Height
48 in
Width
1.90 in
Depth
1.90 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
500 lb
Application
Pole
Mount Profile
Fixed
Device Supported
Projector, Ceiling Plate
Item
Mounting Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.