Zoro Homepage

Fixed Pipe 60" White

  • Mfr # CMS060W

  • Zoro # G5381136


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum
Device Supported
Projector
Series
CMS
Max. Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS060W
Zoro #
G5381136
UPC #
841872104843
Country of Origin
United States

Details

Color
White
Material
Aluminum
Item
Mounting Extension
Device Supported
Projector
Series
CMS
Max. Load Capacity
500 lb
Compatibility
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.