Zoro Homepage

Fixed Wall Mount;Large

  • Mfr # LSA1U

  • Zoro # G5772010


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.9"
Width
34.8"
Load Capacity
200 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSA1U
Zoro #
G5772010
UPC #
-
Country of Origin
Unknown

Dimensions

Height
17.9"
Width
34.8"
Depth
2"
Min. Screen Size Supported
42 in
Max. Screen Size Supported
86 in
Maximum Screen Size Supported
86 in
Minimum Screen Size Supported
42 in

Details

Item
Wall Mount
Color
Black
Load Capacity
200 lb
Standards
UL
Features
Lateral Adjustment, Cable Management
Includes
Large Fusion Fixed Wall Display Mount, Hardware Kit
Product Type
Wall Mount
Number of Displays Supported
1
Mounting Pattern
100 x 100, 870 x 500
Device Supported
Flat Panel Display
Series
Fusion Wall Fixed
Maximum Load Capacity
200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.