Zoro Homepage

Flat Dual Pole Panasonic Blk, FDP4200B

  • Mfr # FDP4200B

  • Zoro # G6199838


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
3.8"
Features
Yaw Adjustment, Tilt, Flexible, Lockable
Product Type
Pole Mount
Width
5.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDP4200B
Zoro #
G6199838
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3.8"
Width
5.6"
Height
6.9"

Details

Color
Black
Features
Yaw Adjustment, Tilt, Flexible, Lockable
Product Type
Pole Mount
Compatibility
2 x TV/LCD/Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.