Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Dual Pole Panasonic Slvr, FDP4200S

  • Mfr # FDP4200S

  • Zoro # G6195997


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Features
Yaw Adjustment, Flexible, Tilt, Lockable
Height
6.9"
Width
5.6"
Product Type
Pole Mount
Depth
3.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDP4200S
Zoro #
G6195997
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
3.8"

Details

Features
Yaw Adjustment, Flexible, Tilt, Lockable
Product Type
Pole Mount
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.