
Flat Dual Pole Sony Blk
Mfr # FDP4207B
Zoro # G6213165
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
3.8"
Features
Flexible, Tilt, Lockable, Yaw Adjustment
Width
5.6"
Product Type
Pole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDP4207B
Zoro #
G6213165
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3.8"
Width
5.6"
Height
6.9"
Details
Color
Black
Features
Flexible, Tilt, Lockable, Yaw Adjustment
Product Type
Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.