
Flat Dual Pole Zenith Slvr
Mfr # FDP4202S
Zoro # G6212973
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Width
5.6"
Product Type
Pole Mount
Depth
3.8"
Height
6.9"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDP4202S
Zoro #
G6212973
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5.6"
Depth
3.8"
Height
6.9"
Details
Product Type
Pole Mount
Color
Silver
Features
Tilt, Lockable, Flexible, Yaw Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.