
Flat Panel Pitch-Adj Wall Mnt
Mfr # FPM4204
Zoro # G6240334
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
5.6"
Depth
1.5"
Compatibility
TV/LCD/Monitor
Color
Silver
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPM4204
Zoro #
G6240334
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5.6"
Depth
1.5"
Height
6.9"
Details
Compatibility
TV/LCD/Monitor
Color
Silver
Product Type
Wall Mount
Features
Lateral Adjustment, Lockable, Flexible, Multiple Viewing Angle, Tilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.