Zoro Homepage

Flat Panel Tilt Veiwsonic

  • Mfr # FPM4220

  • Zoro # G5490038


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
Load Capacity
45 lb
Depth
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4220
Zoro #
G5490038
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
1.5"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
32 in
Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
10 in

Details

Item
Wall Mount
Color
Silver
Load Capacity
45 lb
Series
FPM
Features
Tilt, Multiple Viewing Angle, Lateral Adjustment, Lockable, Flexible
Product Type
Wall Mount
Compatibility
http://www.chiefmfg.com/Products/FPM4220
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.