
Flat Screen 100/75 M6 Bracket, FSB4243B
Mfr # FSB4243B
Zoro # G5506262
product price: $67.29
/eaKey Features
Color
Black
Load Capacity
40 lb
Series
FSB
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB4243B
Zoro #
G5506262
UPC #
841872099743
Country of Origin
United States
Details
Item
Mounting Bracket
Color
Black
Load Capacity
40 lb
Series
FSB
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Maximum Load Capacity
40 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.