
Flat Screen Brkt Samsung, FSB4228B
Mfr # FSB4228B
Zoro # G5515064
product price: $45.89
/eaKey Features
Color
Black
Load Capacity
40 lb
Series
FSB
Compatibility
http://www.chiefmfg.com/Products/FSB4228B
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB4228B
Zoro #
G5515064
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
Color
Black
Load Capacity
40 lb
Series
FSB
Compatibility
http://www.chiefmfg.com/Products/FSB4228B
Product Type
Mounting Bracket
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Maximum Load Capacity
40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.