Zoro Homepage

Flat Screen Brktjwin, FSB4231B

  • Mfr # FSB4231B

  • Zoro # G5500574


product price: $43.25
/ea

Key Features

Color
Black
Load Capacity
40 lb
Series
FSB
Product Type
Mounting Bracket
Compatibility
http://www.chiefmfg.com/Products/FSB4231B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4231B
Zoro #
G5500574
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
Color
Black
Load Capacity
40 lb
Series
FSB
Product Type
Mounting Bracket
Compatibility
http://www.chiefmfg.com/Products/FSB4231B
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Maximum Load Capacity
40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.