Zoro Homepage

Floor Stand 30-55" Drops

  • Mfr # MF1UB

  • Zoro # G6217968


product price: $879.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Depth
30"
Color
Black
Height
91"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team