
Floor Stand 42-71"
Mfr # PF12000B
Zoro # G6199716
product price: $905.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Height
94.5"
Material
Metal
Width
28.6"
Product Type
Display Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF12000B
Zoro #
G6199716
UPC #
841872105789
Country of Origin
China
Dimensions
Depth
31"
Height
94.5"
Width
28.6"
Details
Color
Black
Material
Metal
Product Type
Display Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.