FLOW DIVIDER 2 SECTION
- Mfr # 253061
- Zoro # G4732907
product price:Â
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate (GPM)
.86 min Inlet flow(750 RPM) / 3.44 max Inlet flow(3000 RPM)
Max. Pressure - Hydraulic Valves
3000 Inlet / 3625 Outlet
Number of Spools - Hydraulic Valves
2
Outlet Port Size - Hydraulic Valves
SAE 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253061
- Zoro #
- G4732907
- UPC #
- 615986031117
- Country of Origin
- China
Dimensions
- Outlet Port Size - Hydraulic Valves
- SAE 8
Details
- Item
- Rotary Flow Dividers,0.129 CID
- Flow Rate (GPM)
- .86 min Inlet flow(750 RPM) / 3.44 max Inlet flow(3000 RPM)
- Max. Pressure - Hydraulic Valves
- 3000 Inlet / 3625 Outlet
- Number of Spools - Hydraulic Valves
- 2
Description
FLOW DIVIDER 2 SECTION, Inlet Connection Type SAE, Outlet Connection Type SAE, Inlet Connection Size #8, Outlet Connection Size #8, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 3.44 gpm, Flow Rate - Minimum 0.86 gpm, Speed - Maximum 3,000 RPM, Speed - Minimum 750 RPM, Valve Control Pressure Relief, Outlet Pressure - Maximum 3,625 psi, Valve Type Flow Divider, Number of Spools 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.