Zoro Homepage

"FLUSH WALL MOUNT, LG Electroni"

  • Mfr # PSM2153

  • Zoro # G6570524


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Up to 65" Flat Panel TVs, Plasma and LCDs
Load Capacity
175 lb
Series
PSM
Includes
PSM2153 Flat Panel Custom Fixed Wall Mount Includes: (1) Plasma Static Mount(1) 10-24 Nylock Nut(1) (10-2(4) 0.5) Undercut FH Screw(1) Nylon Washer(6) (M(5) 40mm) Phillips Head Screw(1) Latching Flag(6) Mounting Buttons-Green(6) (M(5) 25mm) Phillips Head Screw(6) (.7(5) 0.3(4) 0.5) Nylon Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2153
Zoro #
G6570524
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in

Details

Item
Wall Mount
Color
Black
For Use With
Up to 65" Flat Panel TVs, Plasma and LCDs
Load Capacity
175 lb
Series
PSM
Includes
PSM2153 Flat Panel Custom Fixed Wall Mount Includes: (1) Plasma Static Mount(1) 10-24 Nylock Nut(1) (10-2(4) 0.5) Undercut FH Screw(1) Nylon Washer(6) (M(5) 40mm) Phillips Head Screw(1) Latching Flag(6) Mounting Buttons-Green(6) (M(5) 25mm) Phillips Head Screw(6) (.7(5) 0.3(4) 0.5) Nylon Spacer
Product Type
Wall Mount
Compatibility
Up to 65" Flat Panel TVs, Plasma and LCDs
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.