Zoro Homepage

Fp Dual Pole/Ceil Akai, FDP4237B

  • Mfr # FDP4237B

  • Zoro # G5456867


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.9"
Width
5.6"
For Use With
2 x TV/LCD/Monitor
Load Capacity
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDP4237B
Zoro #
G5456867
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
3.8"
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in

Details

Item
Pole Mount
Color
Black
For Use With
2 x TV/LCD/Monitor
Load Capacity
90 lb
Series
FDP
Includes
Dual Display Pole Mount, Pole Clamp, Interface Brackets
Features
Flexible, Yaw Adjustment, Lockable, Tilt
Product Type
Pole Mount
Compatibility
2 x TV/LCD/Monitor
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.