Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fp Pitch-Adj Benq Dv3080 Si

  • Mfr # FPM4222

  • Zoro # G5487362


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
Load Capacity
45 lb
Features
Lateral Adjustment, Tilt, Lockable, Multiple Viewing Angle, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4222
Zoro #
G5487362
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
1.5"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
10 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
32 in

Details

Item
Wall Mount
Color
Silver
Load Capacity
45 lb
Features
Lateral Adjustment, Tilt, Lockable, Multiple Viewing Angle, Flexible
Series
FPM
Compatibility
http://www.chiefmfg.com/Products/FPM4222
Product Type
Wall Mount
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.