FP PITCH-ADJ WALL MT
Mfr # FPM4241
Zoro # G5465416
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Small Flat Panel TV, LCD or Monitor
Load Capacity
45 lb
Series
FPM
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPM4241
Zoro #
G5465416
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.5"
Details
Item
Wall Mount
Color
Silver
For Use With
Small Flat Panel TV, LCD or Monitor
Load Capacity
45 lb
Series
FPM
Standards
UL
Includes
FPM-4241 Tilt-Adjustable Wall Mount Q2 Mounting System Includes:1 x FPM Wall Bracket, 4 x Drywall Anchor, 2 x Wood Screw, 2 x Washer, Flat, 0.25 ID x 0.56 OD
Product Type
Wall Mount
Compatibility
Small Flat Panel TV, LCD or Monitor
Device Supported
Flat Panel Display
Maximum Load Capacity
45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.