Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fp Pitch-Adj Wall Mt Philips

  • Mfr # FPM4217

  • Zoro # G5477885


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
For Use With
TV/LCD/Monitor
Load Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4217
Zoro #
G5477885
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
1.5"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
10 in

Details

Item
Wall Mount
Color
Silver
For Use With
TV/LCD/Monitor
Load Capacity
45 lb
Standards
UL
Includes
Interface Bracket
Series
FPM
Features
Flexible, Multiple Viewing Angle, Lateral Adjustment, Lockable, Tilt
Product Type
Wall Mount
Compatibility
TV/LCD/Monitor
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.