
Fp Pitch-Adj Wall Mt Sony
Mfr # FPM4236
Zoro # G5480213
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
6.9"
Width
5.6"
Load Capacity
45 lb
Series
FPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPM4236
Zoro #
G5480213
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.9"
Width
5.6"
Depth
1.5"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
32 in
Details
Item
Wall Mount
Color
Silver
Load Capacity
45 lb
Series
FPM
Features
Lateral Adjustment, Multiple Viewing Angle, Lockable, Flexible, Tilt
Product Type
Wall Mount
Compatibility
http://www.chiefmfg.com/Products/FPM4236
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.