Zoro Homepage

Fp Pitch-Adj Wall Mtjwin, FPM4213

  • Mfr # FPM4213

  • Zoro # G5485795


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
For Use With
TV/LCD/Monitor
Load Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4213
Zoro #
G5485795
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
1.5"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
32 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
32 in

Details

Item
Wall Mount
Color
Silver
For Use With
TV/LCD/Monitor
Load Capacity
45 lb
Series
FPM
Features
Lateral Adjustment, Flexible, Lockable, Tilt, Multiple Viewing Angle
Standards
UL
Includes
Small Tilt Wall Mount with Q2 Mounting System, Interface Bracket
Product Type
Wall Mount
Compatibility
TV/LCD/Monitor
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.