Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fp Pitch-Adj Wall Mtjwin, FPM4231

  • Mfr # FPM4231

  • Zoro # G5467726


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
For Use With
TV/LCD/Monitor
Load Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4231
Zoro #
G5467726
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
1.5"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
10 in

Details

Item
Wall Mount
Color
Silver
For Use With
TV/LCD/Monitor
Load Capacity
45 lb
Series
FPM
Standards
UL
Features
Multiple Viewing Angle, Lateral Adjustment, Lockable, Tilt, Flexible
Includes
Interface Bracket
Compatibility
TV/LCD/Monitor
Product Type
Wall Mount
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.